This item is Discontinued.

Elkay Indoor, Yes ADA, Drinking Fountain with Bottle Filler LZSG8WSLK

This item is Discontinued.

Elkay

Indoor, Yes ADA, Drinking Fountain with Bottle Filler (Discontinued)

Mfr # LZSG8WSLK
Zoro # G5444321
UPC # 094902014623
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZSG8WSLK
Zoro #
G5444321
UPC #
094902014623
Country of Origin
United States

Dimensions

Depth
18.375"
Width
19 in
Height
39.0625"
Drain Outside Diameter
1 1/4 in
Overall Height
39 1/16 in
Mounting Hole Diameter
7/16 in
Overall Depth
18 3/8 in
Manufacturer Warranty Length
12 mo, 5 yr Limited
Overall Width
18 3/8 in
Bottle Filler Width
17 7/8 in
Bottle Filler Depth
3 5/8 in
Inlet Tube Outside Diameter
3/8 in

Details

Indoor / Outdoor
Indoor
Item
Drinking Fountain with Bottle Filler
Voltage
115V/60Hz
Number of Levels
1
Cold Water Capacity
8.0 gph
Includes
Filter, LZSG8WSL Water Cooler, LZWSR Bottle Filler
ADA Compliant
ADA Compliant
Vandal Resistant
Not Vandal Resistant
Standards
ADA, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, GreenSpec, ICC A117.1, NSF 372 (Lead-Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Temperature Adjustment
Factory Set but Adjustable
Bottle Dispenser Actuation
Sensor
Number of Bubblers
1
Power Source
Electric Corded
Power Consumption
360 W
Refrigerant Type
HFC-134A
Fountain Actuation
Front Pushbar/Side Pushbar
Refrigeration
Refrigerated
Number of Mounting Holes
3
Environment
Indoor
Station Type
Bottle Filling Dispenser, Single Fountain
Antimicrobial
Antimicrobial
Features
Hermetically Sealed Refrigeration System Provides Chilled Water to Satisfy Thirst, High Performance Compressor and Insulation Reduce Energy Consumption to Demonstrate a Commitment to Sustainability, Key Plastic Components are Manufactured with Silver Ion Antimicrobial Agent Helping to Provide Clean Stain and Odor-Free Surfaces
Housing Color
Gray
Cooling Capacity
8 gph
Filter Status Indicator
Filter Status Indicator Included
Operating Voltage
115V AC
Product Weight
85 lb
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Maximum Cold Water Temperature
50 Degrees F
Full Load Current
6 A
Includes Pet Bowl
Pet Bowl Not Included
Includes Water Filter
Water Filter Included
Filter Location
Bottom Panel Access
Bubbler Finish
Chrome-Plated
Basin Material
Stainless Steel
Housing Material
Stainless Steel
Housing Finish
Granite
Maximum Flow Rate
1.1 gpm
Compatible Back Panel Manufacturer Part Number
SSBFUP
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.