Shop ELKAY

Indoor, Yes ADA, Drinking Fountain with Bottle Filler

  • Mfr # LZSTL8WSLK

  • Zoro # G8807421


product price: 
$
2,425.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
Height
39.06"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZSTL8WSLK
Zoro #
G8807421
UPC #
-
Country of Origin
United States

Dimensions

Height
39.06"
Width
19 in
Depth
36.75"
Overall Height
39 1/16 in
Overall Width
18 3/8 in
Bottle Filler Depth
3 9/16 in
Bottle Filler Width
17 7/8 in
Mounting Hole Diameter
7/16 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Overall Depth
19 in
Drain Outside Diameter
1 1/4 in

Details

Indoor / Outdoor
Indoor
Item
Drinking Fountain with Bottle Filler
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
Includes
Filter
ADA Compliant
ADA Compliant
Vandal Resistant
Not Vandal Resistant
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Features
Green Ticker, Hands Free, Laminar Flow, Real Drain, Visual Filter Monitor
Includes Water Filter
Water Filter Included
Minimum Supply Line Pressure
20 psi
Housing Color
Gray
Antimicrobial
Antimicrobial
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Maximum Cold Water Temperature
50 Degrees F
Station Type
Two Station Fountain, Bottle Filling Dispenser
Number of Bubblers
1
Filter Status Indicator
Filter Status Indicator Included
Product Weight
104 lb
Cooling Capacity
8 gph @ 50 Degrees F
Full Load Current
6 A
Includes Pet Bowl
Pet Bowl Not Included
Refrigeration
Refrigerated
Number of Mounting Holes
6
Operating Voltage
115V AC
Environment
Indoor
Minimum Constant Stream Pressure
20 psi
Plug Type
Three-Prong
Power Consumption
370 W
Fountain Actuation
Front Pushbar/Side Pushbar
Refrigerant Type
R134A
Bottle Dispenser Actuation
Sensor
Maximum Constant Stream Pressure
105 psi
Temperature Adjustment
Factory Set but Adjustable
Power Source
Electric Corded
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

Drinking Fountain with Bottle Filler, Station Type Two Station Fountain, Bottle Filling Dispenser, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Overall Height 39 1/16 in, Overall Depth 19 in, Overall Width 18 3/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Bi-Level Field Adjustable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.