This item is Discontinued.
This item is Discontinued.
Indoor, Yes ADA, Drinking Fountain with Bottle Filler (Discontinued)
Mfr #
LZSTLG8WSLK
Zoro #
G5444209
UPC # 094902014685
Country of Origin United States
Category Water Bottle Filling Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZSTLG8WSLK
- Zoro #
- G5444209
- UPC #
- 094902014685
- Country of Origin
- United States
Dimensions
- Depth
- 36.75"
- Height
- 39.0625"
- Width
- 36 3/4 in
- Bottle Filler Depth
- 3 9/16 in
- Bottle Filler Width
- 17 7/8 in
- Drain Outside Diameter
- 1 1/4 in
- Mounting Hole Diameter
- 7/16 in
- Overall Depth
- 19 in
- Overall Width
- 36 3/4 in
- Overall Height
- 39 1/16 in
- Manufacturer Warranty Length
- 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Description
The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-right or the alternate reverse cooler installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.