This item is Discontinued.

This item is Discontinued.
Indoor, Yes ADA, Bottle Fill Station, InWall, Fltrd, 8GPH, SS (Discontinued)
Mfr #
LZWSM8K
Zoro #
G8808289
UPC # 094902586960
Country of Origin United States
Category Water Bottle Filling Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZWSM8K
- Zoro #
- G8808289
- UPC #
- 094902586960
- Country of Origin
- United States
- Indoor / Outdoor
- Indoor
- Item
- Bottle Fill Station,InWall,Fltrd,8GPH,SS
- Voltage
- 115V/60Hz
- Number of Levels
- 1
- Cold Water Capacity
- 8.0 gph
- Includes
- Bottle Filler (LZWSM8C), Chiller (ECH8), Mounting Frame (MFWS100), Filter (EWF3000)
- ADA Compliant
- Yes
- Material
- Stainless Steel
Description
Bottle Fill Station,InWall,Fltrd,8GPH,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.