This item is Discontinued.
This item is Discontinued.
Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (Discontinued)
Mfr #
LZSTLDDWSVRSK
Zoro #
G9013048
UPC # 094902470054
Country of Origin United States
Category Water Bottle Filling Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZSTLDDWSVRSK
- Zoro #
- G9013048
- UPC #
- 094902470054
- Country of Origin
- United States
Dimensions
- Height
- 39.06"
- Depth
- 36.75"
- Width
- 19"
Details
- Indoor / Outdoor
- Indoor
- Item
- EZH2O Bot Fill Statn/Vrstl Coolr,Fltr,SS
- Voltage
- 115V/60Hz
- Number of Levels
- 2
- Material
- Stainless Steel
- Includes
- Water Cooler (LZSTLDDWSVRSC), Bottle Filler (LZWSR), Filter
- ADA Compliant
- Yes
Description
EZH2O Bot Fill Statn/Vrstl Coolr,Fltr,SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov