This item is Discontinued.
This item is Discontinued.
Indoor, Yes ADA, EZH2O Filterd w/ECH8GRN-No Mtg (Discontinued)
Mfr #
LZWSGRN8K
Zoro #
G9003342
UPC # 094902757759
Country of Origin United States
Category Water Bottle Filling Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZWSGRN8K
- Zoro #
- G9003342
- UPC #
- 094902757759
- Country of Origin
- United States
Dimensions
- Width
- 3.5"
- Height
- 40.8125"
- Depth
- 19.75"
Details
- Indoor / Outdoor
- Indoor
- Item
- EZH2O Filterd w/ECH8GRN-No Mtg
- Voltage
- 115V/60Hz
- Number of Levels
- 1
- Cold Water Capacity
- 8.0 gph
- ADA Compliant
- Yes
- Includes
- Bottle Filler (LZWSM8C), Chiller (ECH8GRN), Filter ( EWF3000)
Description
EZH2O Filterd w/ECH8GRN-No Mtg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov