This item is Discontinued.
This item is Discontinued.
Indoor, Yes ADA, EZH2O In-Wall Bot Fil Statn, Fltrd, SS (Discontinued)
Mfr #
LZWSMDPK
Zoro #
G9003613
UPC # 094902586991
Country of Origin United States
Category Water Bottle Filling Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZWSMDPK
- Zoro #
- G9003613
- UPC #
- 094902586991
- Country of Origin
- United States
Dimensions
- Depth
- 19.75"
- Width
- 3.5"
- Height
- 40.8125"
Details
- Indoor / Outdoor
- Indoor
- Item
- EZH2O In-Wall Bot Fil Statn,Fltrd,SS
- Voltage
- 115V/60Hz
- Number of Levels
- 1
- ADA Compliant
- Yes
- Material
- Stainless Steel
- Includes
- Bottle Filler (LZWSMDPC), Mounting Frame (MFWS100), Filter (EWF3000)
Description
EZH2O In-Wall Bot Fil Statn,Fltrd,SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov