This item is Discontinued.
This item is Discontinued.
Indoor, Yes ADA, Fntn/Bttl Filler Only for HTHB-OVLSEBP-I (Discontinued)
Mfr #
OVLSEBPWSI-NF
Zoro #
G9375672
UPC # 094902015880
Country of Origin United States
Category Water Bottle Filling Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OVLSEBPWSI-NF
- Zoro #
- G9375672
- UPC #
- 094902015880
- Country of Origin
- United States
- Indoor / Outdoor
- Indoor
- Item
- Fntn/Bttl Filler Only for HTHB-OVLSEBP-I
- Voltage
- 115V/60Hz
- Number of Levels
- 2
- ADA Compliant
- Yes
- Full Load Amps
- 1
Description
Fntn/Bttl Filler Only for HTHB-OVLSEBP-I