This item is Discontinued.
This item is Discontinued.
Indoor, Yes ADA, Fntn/Bttl Fillr Only for HTHBWF-OVLEBP-I (Discontinued)
Mfr #
OVLEBPWSI-WF
Zoro #
G9375611
UPC # 094902045078
Country of Origin United States
Category Water Bottle Filling Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OVLEBPWSI-WF
- Zoro #
- G9375611
- UPC #
- 094902045078
- Country of Origin
- United States
Dimensions
- Depth
- 19.75"
- Width
- 6.75"
- Height
- 34.67"
Details
- Indoor / Outdoor
- Indoor
- Item
- Fntn/Bttl Fillr Only for HTHBWF-OVLEBP-I
- Voltage
- 115V/60Hz
- Number of Levels
- 1
- Full Load Amps
- 1
- ADA Compliant
- Yes
Description
Fntn/Bttl Fillr Only for HTHBWF-OVLEBP-I