This item is Discontinued.
This item is Discontinued.
Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl OVL Fntn (Discontinued)
Mfr #
HTHB-OVLSEBP-I
Zoro #
G9020702
UPC # 094902015705
Country of Origin United States
Category Water Bottle Filling Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTHB-OVLSEBP-I
- Zoro #
- G9020702
- UPC #
- 094902015705
- Country of Origin
- United States
Dimensions
- Height
- 34.625"
- Depth
- 38.5"
- Width
- 19"
Details
- Indoor / Outdoor
- Indoor
- Item
- HydrBst Bot Fill Statn,Intgrl OVL Fntn
- Voltage
- 115V/60Hz
- Number of Levels
- 2
- ADA Compliant
- Yes
- Includes
- Fountain with Integral Bottle Filling Station (OVLSEBPWSI-NF), Mounting Frame (MFWS220)
Description
HydrBst Bot Fill Statn,Intgrl OVL Fntn
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.