This item is Discontinued.

Elkay Lustertone Sink, SS, LRAD1522553, Drop-In Mount, 3 Hole, 11.5" x 16", Lustrous Satin LRAD1522553

This item is Discontinued.

Elkay

Lustertone Sink, SS, LRAD1522553, Drop-In Mount, 3 Hole, 11.5" x 16", Lustrous Satin (Discontinued)

Mfr # LRAD1522553
Zoro # G8991713
UPC # 094902174488
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LRAD1522553
Zoro #
G8991713
UPC #
094902174488
Country of Origin
United States

Dimensions

Overall Length
15"
Overall Width
22"
Overall Height
5.5"
Bowl Depth
5.375"
Bowl Size
11.5" x 16"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Lustertone Sink,SS,LRAD1522553
No. of Bowls
1
Drain Opening
3.5

Description

Lustertone Sink,SS,LRAD1522553

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.