This item is Discontinued.
This item is Discontinued.
Lustertone, SS, 1 Bowl T-Mnt Sink, Drain, Drop-In Mount, 0 Hole, 28" x 16", Lustrous Satin (Discontinued)
Mfr #
LR3122PD0
Zoro #
G9004952
UPC # 094902762104
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR3122PD0
- Zoro #
- G9004952
- UPC #
- 094902762104
- Country of Origin
- United States
Dimensions
- Overall Length
- 31"
- Overall Width
- 22"
- Overall Height
- 7.6"
- Bowl Depth
- 7.5"
- Bowl Size
- 28" x 16"
Details
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Lustrous Satin
- Number of Holes
- 0
- Item
- Lustertone,SS,1 Bowl T-Mnt Sink,Drain
- No. of Bowls
- 1
- Drain Opening
- 3.375
- Includes
- One LKPD1 Perfect Drain and strainer.
Description
Lustertone,SS,1 Bowl T-Mnt Sink,Drain
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.