This item is Discontinued.
This item is Discontinued.
Lustertone SS, 1 Bowl T-Mnt Sink, Drnbrd, Drop-In Mount, 4 Hole, 16" x 16", Lustrous Satin (Discontinued)
Mfr #
ILR3322L4
Zoro #
G9018121
UPC # 094902072425
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ILR3322L4
- Zoro #
- G9018121
- UPC #
- 094902072425
- Country of Origin
- United States
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Lustrous Satin
- Number of Holes
- 4
- Item
- Lustertone SS,1 Bowl T-Mnt Sink,Drnbrd
- Drain Opening
- 3.5
- No. of Bowls
- 1
Dimensions
- Overall Length
- 33"
- Overall Width
- 22"
- Overall Height
- 7.625"
- Bowl Depth
- 7.5"
- Bowl Size
- 16" x 16"
Description
Lustertone SS,1 Bowl T-Mnt Sink,Drnbrd
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.