This item is Discontinued.
This item is Discontinued.
Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, 13.5" x 16", Lustrous Satin (Discontinued)
Mfr #
LRAD1722550
Zoro #
G9014052
UPC # 094902174792
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRAD1722550
- Zoro #
- G9014052
- UPC #
- 094902174792
- Country of Origin
- United States
Dimensions
- Overall Length
- 17"
- Overall Width
- 22"
- Overall Height
- 5.5"
- Bowl Depth
- 5.375"
- Bowl Size
- 13.5" x 16"
Details
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Lustrous Satin
- Number of Holes
- 0
- Item
- Lustertone SS,1 Bowl Top Mnt Sink
- Drain Opening
- 3.5
- No. of Bowls
- 1
Description
Lustertone SS,1 Bowl Top Mnt Sink
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.