This item is Discontinued.

Elkay Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, 28" x 16", Lustrous Satin LRS33220

This item is Discontinued.

Elkay

Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, 28" x 16", Lustrous Satin (Discontinued)

Mfr # LRS33220
Zoro # G9016137
UPC # 094902281674
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LRS33220
Zoro #
G9016137
UPC #
094902281674
Country of Origin
United States

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
7.625"
Bowl Depth
7.5"
Bowl Size
28" x 16"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Lustertone SS,1 Bowl Top Mnt Sink
No. of Bowls
1
Drain Opening
3.5

Description

Lustertone SS,1 Bowl Top Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.