This item is Discontinued.
This item is Discontinued.
Lustertone SS, Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Lustrous Satin (Discontinued)
Mfr #
LRAD3321652
Zoro #
G9370133
UPC # 094902177540
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRAD3321652
- Zoro #
- G9370133
- UPC #
- 094902177540
- Country of Origin
- United States
Dimensions
- Overall Length
- 33"
- Overall Width
- 21.25"
- Overall Height
- 6.5"
- Bowl Depth
- 6.375" x 6.375"
- Bowl Size
- Left Bowl 13.5" x 16", Right Bowl 13.5" x 16"
Details
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Lustrous Satin
- Number of Holes
- 2
- Item
- Lustertone SS,Equal 2 Bowl Top Mnt Sink
- Drain Opening
- 3.5
- No. of Bowls
- 2
Description
Lustertone SS,Equal 2 Bowl Top Mnt Sink
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov