Lustertone Stainless Steel 19 X 18 X 6 Single Bowl Top Mount Ada Sink

  • Mfr # LRADQ191860ROS4

  • Zoro # G308438137


product price:  $452.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19 in
Body Material
Stainless Steel
Finish
Lustertone
Overall Width
19 in
Overall Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LRADQ191860ROS4
Zoro #
G308438137
UPC #
94902433301
Country of Origin
United States

Dimensions

Overall Length
19 in
Overall Width
19 in
Overall Height
6 in

Details

Body Material
Stainless Steel
Finish
Lustertone
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT

Description

An Elkay Lustertone sink looks as great on day 3,000 as it does on day one. Our signature finish is handcrafted with a rich, uniform grain that adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.