This item is Discontinued.
This item is Discontinued.
Mounting Hardware Kit, Black (Discontinued)
Mfr #
0000000252
Zoro #
G2496597
UPC # 094902786636
Country of Origin Malaysia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0000000252
- Zoro #
- G2496597
- UPC #
- 094902786636
- Country of Origin
- Malaysia
Details
- Item
- Mounting Hardware Kit
- Fits Brand
- Elkay
- For Use With Mfr. Model Number
- EFA14L1Z,EFA14LP1Z,EFA14S1Z,EFA20L1Y,EFA20LK1Y,EFA20LP1Y,EFA20S1Y,EFA4LP1Z,EFA8G1Z,EFA8L1110P,EFA8L1Z,EFA8LP1Z,EFA8S1Z,EFHA8L1Z,EFHA8LF1Z,EFHA8S1Z,EFW16L1Z,EHFSA8L1Z,EHFSA8LF1Z,EHFSA8S1Z,EHFSA8T1Z,EHFSADL,ESWA8L1Z,ESWA8LF1Z,ESWA8S1Z,EWA14L1Z,EWA16L1Y,EWA4L1Z,EWA4S1Z,EWA8L1Z,EWA8S1Z,EWCA14L1Z,EWCA14S1Z,EWCA4L1Z,EWCA4S1Z,EWCA8L1Z,EWCA8LF1Z,EWCDAL,EWTLA14LK,LFAE8L1Z,LWAE8LF1Z
- For Use With
- Elkay EZ Style Water Coolers and Bottle Fillers
- Material of Construction
- Steel, Rubber
- Includes
- (4) Flat Washer, (4) Grommets, (4) Hair Pin Cotter
- Water Filter Product Type
- Mounting Hardware Kit
- Filter Product Type
- other
- Color
- Black, White
- Product Category
- Hardware and Fittings
- Compatible Brand or Manufacturer
- Elkay
- Compatible Manufacturer Part Number
- EFW, EHFSA, ESWA, EW(TL)A, EWCA, HBW, LFAE, LWAE, LWCE, OHFA, SCWT, WC
- Compatible Threader Mfr. Model No.
- EFA, EFW, EHFSA, ESWA, EWCA, EW(TL)A, HBW, LFAE, LWAE, LWCE, OHFA, SCWT, WC
- Compatible Threader Manufacturer Part Number
- EFW, EHFSA, ESWA, EW(TL)A, EWCA, HBW, LFAE, LWAE, LWCE, OHFA, SCWT, WC
- Compatible Mfr. Model Number
- EFA, EFW, EHFSA, ESWA, EW(TL)A, EWCA, HBW, LFAE, LWAE, LWCE, OHFA, SCWT, WC
- Compatible Brand
- Elkay
- Accessory Type
- Mounting Hardware Kit
- Compatible Product Type
- Water Coolers and Bottle Fillers
- Product Type
- Mounting Hardware Kit
- Wire Color
- Black, White
Description
Mounting Hardware Kit, Compatible Brand or Manufacturer Elkay, Product Type Mounting Hardware Kit, For Use With Elkay EZ Style Water Coolers and Bottle Fillers, Includes (4) Flat Washer, (4) Grommets, (4) Hair Pin Cotter, Compatible Manufacturer Part Number EFA, EFW, EHFSA, ESWA, EW(TL)A, EWCA, HBW, LFAE, LWAE, LWCE, OHFA, SCWT, WC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.