This item is Discontinued.

No Product Image Available

This item is Discontinued.

Elkay

Drinking Fountain Replacement Part, 1 Level, 18.375" D, 19.8125" H, 19" W (Discontinued)

Mfr # LZSTLDWSL
Zoro # G9379708
UPC # 094902042404
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZSTLDWSL
Zoro #
G9379708
UPC #
094902042404
Country of Origin
United States

Dimensions

Height
19.8125"
Depth
18.375"
Width
19"

Details

ADA Compliant
No
Number of Levels
1
Voltage
115V/60Hz
Full Load Amps
0.1
Item
Drinking Fountain Replacement Part

Description

Versatile Rplcmnt Left,LZSTLWS,Lt Gy

Restrictions

Ratings & reviews