Shop ELKAY
Additional $110.00 delivery surcharge applies per item.
See details
Create Account
NSF Sink, 1-Compartment, 16L x 20W Bowl, 12 Deep, 18 Left Drainboard
- Mfr # E1C16X20-L-18X
- Zoro # G308645658
product price:Â
$
1,711.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1C16X20-L-18X
- Zoro #
- G308645658
- UPC #
- 94902733036
- Country of Origin
- China
Description
Elkay e1c16x20-l-18x nsf sink, 1-compartment w/16l x 20w bowl, 12 deep, 1 18 left drainboard elkay's economy series line of commercial sinks are built to meet your every food service, hospitality, and commercial business need. Whether your looking for a single or multiple compartment sink, with or without a drainboard, this line offers you a wide array of sizes and configurations to choose from. With features such as 12 inch deep tubs, coved corners, and a 9 inch backsplash, this series is perfect for all of your dishwashing tasks. Built from high quality 300 series stainless steel and certified for all food service use by the nsf, these economy sinks are made to last. Compartment dimensions: 16 length, 20 width, and 12 depth. 3/4 coved corners with 1-1/2 rolled rim designed for easy cleaning and splash containment. 9 backsplash with 8 centered faucet holes for easy installation. Constructed from high- quality, 18 gauge, 304 series stainless steel for maximum corrosion resistance. 36.5 l x 25.75 w x 45.75 h over all
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.