This item is Discontinued.
This item is Discontinued.
EZH20 Bottle Filling Station, Pedstl, Gry 3 Levels, Gray, Outdoor (Discontinued)
Mfr #
LK4430BF1UGRY
Zoro #
G9002940
UPC # 094902063461
Country of Origin United States
Category Water Bottle Filling Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK4430BF1UGRY
- Zoro #
- G9002940
- UPC #
- 094902063461
- Country of Origin
- United States
Dimensions
- Height
- 64"
- Width
- 48"
- Depth
- 14"
Details
- Indoor / Outdoor
- Outdoor
- Color
- Gray
- Item
- EZH20 Bottle Filling Station,Pedstl,Gry
- Number of Levels
- 3
- ADA Compliant
- Yes
Description
EZH20 Bottle Filling Station,Pedstl,Gry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.