This item is Discontinued.

Elkay Quartz Classic, UnderMnt, Mocha, Undermount Mount, 0 Hole, 22.339" x 16.429", Mocha ELGUAD2519PDMC0

This item is Discontinued.

Elkay

Quartz Classic, UnderMnt, Mocha, Undermount Mount, 0 Hole, 22.339" x 16.429", Mocha (Discontinued)

Mfr # ELGUAD2519PDMC0
Zoro # G9376503
UPC # 094902106410
Country of Origin Germany
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELGUAD2519PDMC0
Zoro #
G9376503
UPC #
094902106410
Country of Origin
Germany

Dimensions

Overall Length
25"
Overall Width
18.5"
Overall Height
6.878"
Bowl Depth
5.5"
Bowl Size
22.339" x 16.429"

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
Mocha
Number of Holes
0
Item
Quartz Classic,UnderMnt,Mocha
Drain Opening
3.625
No. of Bowls
1
Includes
One LKPDQ1CR Perfect Drain and strainer.

Description

Quartz Classic,UnderMnt,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.