This item is Discontinued.

Elkay Scullery Sink, 3 Compt, SS, 108x27-1/2x14", Floor Mount, 0 Hole, Buffed Satin SS8360LR0

This item is Discontinued.

Elkay

Scullery Sink, 3 Compt, SS, 108x27-1/2x14", Floor Mount, 0 Hole, Buffed Satin (Discontinued)

Mfr # SS8360LR0
Zoro # G9009329
UPC # 094902204888
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SS8360LR0
Zoro #
G9009329
UPC #
094902204888
Country of Origin
United States
Mounting Type
Floor
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
0
Item
Scullery Sink,3 Compt,SS,108x27-1/2x14"
No. of Bowls
3
Drain Opening
3.5

Description

Scullery Sink,3 Compt,SS,108x27-1/2x14 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.