This item is Discontinued.

Elkay Sensor-operated Drinking Fountain, Stainless steel LZWSM8PK

This item is Discontinued.

Elkay

Sensor-operated Drinking Fountain, Stainless steel (Discontinued)

Mfr # LZWSM8PK
Zoro # G1109005
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZWSM8PK
Zoro #
G1109005
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr on Refrigeration System, 1 yr Electrical Components and Water System
Depth
3 1/2 in
Height
40 13/16 in
Width
19 3/4 in
Overall Height
40 7/8 in
Overall Width
19 3/4 in
Drain Outside Diameter
1 1/4 in
Overall Depth
3 1/2 in
Dispensing Area Width
17 3/8 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Inlet Tube Outside Diameter
1/4 in
Inlet Pipe Size
3/8 in

Details

Faucet Operation
Sensor-operated
Finish
Silver
Mounting Type
In-Wall
Number of Handles
0
ADA Compliant
ADA Compliant
Flow Rate
1.1 gpm
Item
Bottle Filler
Voltage
115 V AC
Flow Outlet Type
Laminar
Water Temp.
50 Degrees F
Standards
ADA and ICC A117.1, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (Lead Free), NSF 42, NSF 53, NSF 61, UL 399
Number of Levels
1
Operation
Touchless Bottle Filler
Includes
Bottle Filler, Chiller, Filter, Mounting Frame
Inlet
3/8 in OD
Compliance
Accessibility, Electrical, Lead, Mechanical, Water Qualtiy
Drain Connection
1 1/4 in
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Color
Silver
Cold Water Capacity
8 gph
Compressor HP
1/5 hp
Refrigerant
R134A
Indoor / Outdoor
Indoor
Full Load Amps
5 A
Features
Green Ticker Informs User of Number of 20 oz Plastic Water Bottles Saved From Waste, Hermetically Sealed Refrigeration System Provides Chilled Water, Real Drain System Eliminates Standing Water, Silver Ion Antimicrobial Protection
Type
Bottle Filler
Power Source
Electric Corded
Material
Stainless Steel
For Use With
Elkay SwirlFlo Architectural Fountains
Dispenser Actuation
Sensor
Housing Material
Stainless Steel
Dispenser Operation
Touchless Bottle Filler
Filter Status Indicator
Filter Status Indicator Included
Water Filter Included
Filtered
Includes Water Chiller
Water Chiller Included
Refrigeration
Refrigerated
Includes Water Filter
Water Filter Included
Water Temperature Types
Cold
Housing Color
Silver
Power Consumption
370 W
Minimum Supply Line Pressure
20 psi
Chilling Capacity
8 gph @ 50 Degrees F
Full Load Current
1 A
Compressor Horsepower
1/4 hp
Environment
Indoor
Maximum Cold Water Temperature
50 Degrees F
Temperature Adjustment
Factory Set but Adjustable
Chiller Compatible
Chiller Compatible
Maximum Flow Rate
1.1 gpm
Refrigerant Type
HFC-134A
Operating Voltage
115V AC
Cooling Capacity
8 gph @ 50 Degrees F
Antimicrobial
Antimicrobial
Product Weight
80 lb
Compatible Product Type
Elkay SwirlFlo Architectural Fountains
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

Bottle Filler, ADA Compliant ADA Compliant, Dispenser Actuation Sensor, Mounting Location Wall Recessed, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Filter Status Indicator Filter Status Indicator Included, For Use With Elkay SwirlFlo Architectural Fountains, Includes Water Filter Water Filter Included, Overall Height 40 7/8 in, Overall Depth 3 1/2 in, Overall Width 19 3/4 in, Refrigeration Refrigerated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.