This item is Discontinued.

Elkay EZH2O In-Wll Bot Fll Statn, Fltr, 8 gph, SS Wall Mount (In-Wall Frame/Plate) Mount, 1 Levels, Indoor LZWSM8PK

This item is Discontinued.

Elkay

EZH2O In-Wll Bot Fll Statn, Fltr, 8 gph, SS Wall Mount (In-Wall Frame/Plate) Mount, 1 Levels, Indoor (Discontinued)

Mfr # LZWSM8PK
Zoro # G9012853
UPC # 094902586984
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZWSM8PK
Zoro #
G9012853
UPC #
094902586984
Country of Origin
United States

Dimensions

Height
40.8125"
Depth
19.75"
Width
3.5"
Manufacturers Warranty Length
5 yr on Refrigeration System, 1 yr Electrical Components, Water System

Details

Indoor / Outdoor
Indoor
Mounting Type
Wall Mount (In-Wall Frame/Plate)
Color
Stainless Steel
Item
EZH2O In-Wll Bot Fll Statn,Fltr,8 gph,SS
Voltage
115V/60Hz
Drain Connection
1 1/4 in
Number of Levels
1
Cold Water Capacity
8.0 gph
Includes
Bottle Filler (LZWSM8PC), Chiller (ECH8), Mounting Frame (MFWS100), Filter (EWF3000)
Material
Stainless Steel
ADA Compliant
Yes
Full Load Amps
5 A
Standards
ADA, Buy American Act, CAN/CSA C22.2 120, GreenSpec, NSF 372 (lead free), NSF 42, NSF 53, NSF 61, UL 399
Refrigerant
134A (CFC Free)
Compliance
Accessibility, Electrical, Lead, Mechanical, Water Qualtiy
Water Temp.
50 Degrees F
Inlet
3/8 in Tube OD
Compressor HP
1/5 hp
Operation
Electronic Sensor
Finish
Stainless steel
Flow Rate
1.1 gpm
Flow Outlet Type
Laminar
Number of Handles
0
Faucet Operation
Sensor-operated
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi

Description

EZH2O In-Wll Bot Fll Statn,Fltr,8 gph,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.