This item is Discontinued.
This item is Discontinued.
Sink, Drop-In Mount, 0 Hole, 21" x 15.75", Satin (Discontinued)
Mfr #
DXR25220
Zoro #
G8830810
UPC # 94902007977
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXR25220
- Zoro #
- G8830810
- UPC #
- 94902007977
- Country of Origin
- United States
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Satin
- Number of Holes
- 0
- Item
- Sink
- No. of Bowls
- 1
- Drain Opening
- 3.5
Description
Sink,SS,25x22x8-3/16 In.,Top