Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSE233192
Zoro #
G8813843
UPC #
94902629605
Country of Origin
United States
Dimensions
Overall Length
33"
Overall Width
19"
Overall Height
8"
Bowl Depth
7.875" x 7.875"
Details
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Elite Satin
Number of Holes
2
Item
Sink
Description
Sink,SS,33x19x8 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.