This item is Discontinued.
This item is Discontinued.
Sink, Drop-In Mount, 3 Hole, Elite Satin (Discontinued)
Mfr #
DSE233213
Zoro #
G8812592
UPC # 94902137520
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSE233213
- Zoro #
- G8812592
- UPC #
- 94902137520
- Country of Origin
- United States
Dimensions
- Overall Length
- 33"
- Overall Width
- 21.25"
- Overall Height
- 8.0625"
- Bowl Depth
- 7.875" x 7.875"
Details
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Elite Satin
- Number of Holes
- 3
- Item
- Sink
Description
Sink,SS,33x21.25x8.06 In.,Top
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.