This item is Discontinued.
This item is Discontinued.
Sink, Drop-In Mount, 4 Hole, Left Bowl 13.5" x 16", Right Bowl 14" x 18", Lustrous Satin (Discontinued)
Mfr #
LR250L4
Zoro #
G8812428
UPC # 94902425054
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR250L4
- Zoro #
- G8812428
- UPC #
- 94902425054
- Country of Origin
- United States
Dimensions
- Overall Length
- 33"
- Overall Width
- 22"
- Overall Height
- 7.875"
- Bowl Depth
- 7.75" x 7.75"
- Bowl Size
- Left Bowl 13.5" x 16", Right Bowl 14" x 18"
Details
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Lustrous Satin
- Number of Holes
- 4
- Item
- Sink
- No. of Bowls
- 2
- Drain Opening
- 3.5
Description
Sink,SS,33x22x7-7/8 In.,Top
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.