This item is Discontinued.
This item is Discontinued.
Sink, Drop-In Mount, 4 Hole, Left Bowl 13.5" x 18", Right Bowl 14" x 15.75", Satin (Discontinued)
Mfr #
DXR250R4
Zoro #
G8830768
UPC # 94902365909
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXR250R4
- Zoro #
- G8830768
- UPC #
- 94902365909
- Country of Origin
- United States
Dimensions
- Overall Length
- 33"
- Overall Width
- 22"
- Overall Height
- 8.1875"
- Bowl Depth
- 8" x 8"
- Bowl Size
- Left Bowl 13.5" x 18", Right Bowl 14" x 15.75"
Details
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Satin
- Number of Holes
- 4
- Item
- Sink
- No. of Bowls
- 2
- Drain Opening
- 3.5
Description
Sink,SS,33x22x8-3/16 In.,Top
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.