This item is Discontinued.

Elkay Sink, Sink Top Mount, 0 Hole, 19" x 16", Lustrous Satin S4819L0

This item is Discontinued.

Elkay

Sink, Sink Top Mount, 0 Hole, 19" x 16", Lustrous Satin (Discontinued)

Mfr # S4819L0
Zoro # G8810127
UPC # 94902186986
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S4819L0
Zoro #
G8810127
UPC #
94902186986
Country of Origin
United States

Dimensions

Overall Length
48"
Overall Width
25"
Overall Height
7.5"
Bowl Depth
7.5"
Bowl Size
19" x 16"

Details

Mounting Type
Sink Top
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Drain Opening
3.5
No. of Bowls
1

Description

Sink,SS,48x25x7.5 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.