This item is Discontinued.
This item is Discontinued.
Sink, SS, 15x15x6.12", Top Bar (Discontinued)
Mfr #
BLR15600
Zoro #
G8372758
UPC # 94902211022
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLR15600
- Zoro #
- G8372758
- UPC #
- 94902211022
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 in
- Overall Width
- 15 in
- Overall Height
- 6.125 in
- Bowl Depth
- 6 in
- Depth
- 6.125 in
- Minimum Cabinet Size
- 18 in
- Bowl Width
- 9.25 in
- Bowl Length
- 12 in
Details
- Body Material
- Stainless Steel
- Finish
- Lustrous Satin
- Item
- Sink
- Gauge
- 18 Ga
- No. of Bowls
- 1
- Bowl Shape
- Rectangular
- Drain Location
- Center
- Product Style
- Traditional
Description
Sink,SS,15x15x6.12 In.,Top Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.