This item is Discontinued.
This item is Discontinued.
Sink, SS, 22x22x10.12", Top (Discontinued)
Mfr #
DLR2222100
Zoro #
G8373473
UPC # 94902006840
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLR2222100
- Zoro #
- G8373473
- UPC #
- 94902006840
- Country of Origin
- United States
Dimensions
- Overall Length
- 22 in
- Overall Width
- 22 in
- Overall Height
- 10.125 in
- Bowl Depth
- 10 in
- Depth
- 10.125 in
- Minimum Cabinet Size
- 27 in
- Bowl Length
- 19 in
- Bowl Width
- 16 in
Details
- Body Material
- Stainless Steel
- Finish
- Lustrous Satin
- Item
- Sink
- Gauge
- 18 Ga
- No. of Bowls
- 1
- Bowl Shape
- Rectangular
- Drain Location
- Center
- Product Style
- Traditional
Description
Sink,SS,22x22x10.12 In.,Top
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.