This item is Discontinued.
This item is Discontinued.
Sink, SS, 23.5x21-3/16x8", Undr (Discontinued)
Mfr #
DXUH2118
Zoro #
G8365721
UPC # 94902404622
Country of Origin United States
Category Bathroom Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXUH2118
- Zoro #
- G8365721
- UPC #
- 94902404622
- Country of Origin
- United States
Dimensions
- Overall Length
- 23.5 in
- Overall Width
- 21.1875 in
- Overall Height
- 8 in
- Bowl Depth
- 8 in
Details
- Item
- Sink,SS,23.5x21-3/16x8",Undr
- Body Material
- Stainless Steel
- No. of Bowls
- 1
- Finish
- Radiant Satin
- Gauge
- 18 Ga
- Drain Opening
- Rear Center
- Bowl Shape
- D-Shape
Description
Sink,SS,23.5x21-3/16x8 In.,Undr
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.