This item is Discontinued.
This item is Discontinued.
Sink, 1 Hole, Satin Finish (Discontinued)
Mfr #
DXR33221
Zoro #
G8366458
UPC # 94902666877
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXR33221
- Zoro #
- G8366458
- UPC #
- 94902666877
- Country of Origin
- United States
Dimensions
- Overall Length
- 33 in
- Overall Width
- 22 in
- Overall Height
- 8.1875 in
- Bowl Depth
- 8 in
- Depth
- 8.1875 in
- Minimum Cabinet Size
- 36 in
- Bowl Width
- 15.75 in
- Bowl Length
- 14 in
Details
- Body Material
- Stainless Steel
- Finish
- Satin
- Number of Holes
- 1
- Item
- Sink
- Gauge
- 18 Ga
- No. of Bowls
- 2
- Bowl Shape
- Rectangular
- Drain Location
- Center
Description
Sink,SS,33x22x8-3/16 In.,Top