This item is Discontinued.
This item is Discontinued.
Sink, Undermount Mount, 0 Hole, 30.291" x 17.872", White (Discontinued)
Mfr #
ELGUS3322RWH0
Zoro #
G8808532
UPC # 94902444239
Country of Origin Germany
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELGUS3322RWH0
- Zoro #
- G8808532
- UPC #
- 94902444239
- Country of Origin
- Germany
Dimensions
- Overall Length
- 33"
- Overall Width
- 20"
- Overall Height
- 9.5"
- Bowl Depth
- 9.5"
- Bowl Size
- 30.291" x 17.872"
Details
- Mounting Type
- Undermount
- Body Material
- Quartz
- Finish
- White
- Number of Holes
- 0
- Item
- Sink
- Drain Opening
- 3.625
- No. of Bowls
- 1
Description
Sink,ELGUS3322R Harmony In.,Sink
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.