This item is Discontinued.
This item is Discontinued.
Sink, Undermount Mount, 0 Hole, Left Bowl 14" x 15.75", Right Bowl 14" x 15.75", Radiant Satin (Discontinued)
Mfr #
DXUH3118DFBG
Zoro #
G8830801
UPC # 94902757865
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXUH3118DFBG
- Zoro #
- G8830801
- UPC #
- 94902757865
- Country of Origin
- United States
Dimensions
- Overall Length
- 31.75"
- Overall Width
- 18.25"
- Overall Height
- 8"
- Bowl Depth
- 8" x 8"
- Bowl Size
- Left Bowl 14" x 15.75", Right Bowl 14" x 15.75"
Details
- Mounting Type
- Undermount
- Body Material
- Stainless steel
- Finish
- Radiant Satin
- Number of Holes
- 0
- Item
- Sink
- No. of Bowls
- 2
- Includes
- DXUH3118 sink, LK5000CR faucet, one GBG1415SS bottom grid, two drains
- With Faucet / Without Faucet
- With Faucet
- Drain Opening
- 3.5
Description
Sink,SS,31-3/4x18.25x8 In.,Undr