This item is Discontinued.
This item is Discontinued.
Sink, Undermount Mount, 0 Hole, Left Bowl 14" x 15.75", Right Bowl 13.5" x 18", Radiant Satin (Discontinued)
Mfr #
DXUH312010LDF
Zoro #
G8830759
UPC # 94902757834
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXUH312010LDF
- Zoro #
- G8830759
- UPC #
- 94902757834
- Country of Origin
- United States
- Mounting Type
- Undermount
- Body Material
- Stainless steel
- Finish
- Radiant Satin
- Number of Holes
- 0
- Item
- Sink
- Includes
- DXUH312010L sink, LK1501CR faucet, two drains
- Drain Opening
- 3.5
- No. of Bowls
- 2
- With Faucet / Without Faucet
- With Faucet
Description
Sink,SS,31-3/4x20.5x10 In.,Undr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.