Stainless Steel 30 X 23 X 26 Wall Hung Single Bowl Surgeon Scrub Sink Kit

  • Mfr # EWSF13026SACC

  • Zoro # G208444405


original price:  $9,229.99 , new price: $8,306.99 , 10 percent off
new price:  $8,306.99
/ea
Free Shipping & Returns

Key Features

Finish
Buffed Satin
Overall Length
30 in
Includes
EWSF13026 Sink, (1) LKB721C Sensor Faucet, AC Plug-in or 4 AA Batteries; (1) LK723 Mixing Valve, (1) LK18B Drain
Material
Stainless Steel
Width
23 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EWSF13026SACC
Zoro #
G208444405
UPC #
94902303109
Country of Origin
Unknown

Dimensions

Overall Length
30 in
Width
23 in
Height
38 in

Details

Finish
Buffed Satin
Includes
EWSF13026 Sink, (1) LKB721C Sensor Faucet, AC Plug-in or 4 AA Batteries; (1) LK723 Mixing Valve, (1) LK18B Drain
Material
Stainless Steel
Standards
ASME A112.19.3/CSA B45.4

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.