This item is Discontinued.

Elkay Stainless Steel Heavy Duty Floor Trough, Length (In.): 36" FD12X36-SSG-X

This item is Discontinued.

Elkay

Stainless Steel Heavy Duty Floor Trough, Length (In.): 36" (Discontinued)

Mfr # FD12X36-SSG-X
Zoro # G9020678
UPC # 094902040301
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD12X36-SSG-X
Zoro #
G9020678
UPC #
094902040301
Country of Origin
China

Dimensions

Height (In.)
6"
Length (In.)
36"

Details

Material of Construction
stainless steel
Type
Floor
Item
Heavy Duty Floor Trough

Description

Heavy Duty Floor Trough,SS Grate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.