This item is Discontinued.
This item is Discontinued.
Strdblt, SS, Floor Mnt, 3 Compt Sink, Drnbrd, Floor Mount, 3 Hole, Buffed Satin (Discontinued)
Mfr #
SS8360LROF3
Zoro #
G9373679
UPC # 094902153643
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS8360LROF3
- Zoro #
- G9373679
- UPC #
- 094902153643
- Country of Origin
- United States
Dimensions
- Overall Length
- 108"
- Overall Width
- 27.5"
- Overall Height
- 44"
- Bowl Depth
- 14" x 14" x 14"
- Bowl Size
- Left Bowl 20" x 24" Center Bowl 20" x 24" Right Bowl 20" x 24"
Details
- Mounting Type
- Floor
- Body Material
- Stainless steel
- Finish
- Buffed Satin
- Number of Holes
- 3
- Item
- Strdblt,SS,Floor Mnt,3 Compt Sink,Drnbrd
- Drain Opening
- 3.5
- No. of Bowls
- 3
Description
Strdblt,SS,Floor Mnt,3 Compt Sink,Drnbrd