This item is Discontinued.

Elkay Strdblt, SS, Floor Mnt, 3 Compt Sink, Drnbrd, Floor Mount, 4 Hole, Buffed Satin SS8360LROF4

This item is Discontinued.

Elkay

Strdblt, SS, Floor Mnt, 3 Compt Sink, Drnbrd, Floor Mount, 4 Hole, Buffed Satin (Discontinued)

Mfr # SS8360LROF4
Zoro # G9373782
UPC # 094902153018
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SS8360LROF4
Zoro #
G9373782
UPC #
094902153018
Country of Origin
United States
Mounting Type
Floor
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
4
Item
Strdblt,SS,Floor Mnt,3 Compt Sink,Drnbrd
Drain Opening
3.5
No. of Bowls
3

Description

Strdblt,SS,Floor Mnt,3 Compt Sink,Drnbrd

Ratings & reviews