This item is Discontinued.
This item is Discontinued.
Strdblt, SS, Floor Mnt, 3 Compt Sink, Drnbrd, Floor Mount, 4 Hole, Buffed Satin (Discontinued)
Mfr #
SS8360LR4
Zoro #
G9373767
UPC # 094902046518
Country of Origin United States
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS8360LR4
- Zoro #
- G9373767
- UPC #
- 094902046518
- Country of Origin
- United States
Dimensions
- Overall Length
- 108"
- Overall Width
- 27.5"
- Overall Height
- 44"
- Bowl Depth
- 14" x 14" x 14"
- Bowl Size
- Left Bowl 20" x 24" Center Bowl 20" x 24" Right Bowl 20" x 24"
Details
- Mounting Type
- Floor
- Body Material
- Stainless steel
- Finish
- Buffed Satin
- Number of Holes
- 4
- Item
- Strdblt,SS,Floor Mnt,3 Compt Sink,Drnbrd
- No. of Bowls
- 3
- Drain Opening
- 3.5
Description
Strdblt,SS,Floor Mnt,3 Compt Sink,Drnbrd
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.