customer-service Help
Elkay

Sturdibilt SS, Wall Hung 1 Bowl Lav Sink

Elkay Sturdibilt SS, Wall Hung 1 Bowl Lav Sink WCLWO1923OSDC
Tap to zoom
Hover or click to zoom
$1,697.77
  • Item: Sturdibilt SS,Wall Hung 1 Bowl Lav Sink
  • With Faucet / Without Faucet: With Faucet
  • Body Material: Stainless steel
See full product details
This item ships free.

Total: $1,697.77

Elkay #WCLWO1923OSDC Specifications

  • Item: Sturdibilt SS,Wall Hung 1 Bowl Lav Sink
  • With Faucet / Without Faucet: With Faucet
  • Body Material: Stainless steel
  • Overall Length: 19"
  • Overall Width: 23"
  • Overall Height: 9"
  • Bowl Depth: 4"
  • Number of Holes: 3
  • Finish: Lustrous Satin
  • Drain Opening: 1.5
  • Includes: WCLWO1923 sink, one LKD232SBH5C faucet, one LKAD174 drain, LKF298 overflow assembly
  • Country of Origin (subject to change): United States

Description

Sturdibilt SS,Wall Hung 1 Bowl Lav Sink

Restrictions and Compliance

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Elkay #WCLWO1923OSDC