This item is Discontinued.
This item is Discontinued.
Surgeon Scrub Sink 33" x 16.5", 1, 1, Wall Hung, 16 ga. 304 Stainless Steel (Discontinued)
Mfr #
EWSFAD136201
Zoro #
G9009292
UPC # 094902337005
Country of Origin China
Category Utility Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWSFAD136201
- Zoro #
- G9009292
- UPC #
- 094902337005
- Country of Origin
- China
Dimensions
- Overall Height
- 30"
- Overall Length
- 33"
- Bowl Depth
- 6-1/2"
- Overall Width
- 16-13/16"
- Bowl Size
- 33" x 16.5"
Details
- Mounting Type
- Wall Hung
- Material
- 16 ga. 304 Stainless Steel
- Bowl Shape
- Rectangle
- Drain Opening
- 3-1/2"
- With Faucet / Without Faucet
- Without Faucet
- No. of Bowls
- 1
- Number of Holes
- 1
- Item
- Surgeon Scrub Sink
- Finish
- Buffed Satin
- Body Material
- Stainless steel
Description
Wall Hung 1 Statn Surgeon Scrub Sink,SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.