Shop ELKAY

Dual Hands-free Activation Bi-level ADA Cooler Filtered Refrigerated Light Gray

  • Mfr # LZOOSTL8LC

  • Zoro # G900428079


product price: 
$
2,184.99
/ea
Free Shipping & Returns

Key Features

Dispenser Design
Wall
Cold Water Capacity
8 gph
Number of Levels
2
Vandal Resistant
Not Vandal Resistant
Refrigerated / Non-Refrigerated
Refrigerated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZOOSTL8LC
Zoro #
G900428079
UPC #
094902129204
Country of Origin
United States

Dimensions

Overall Width
36 3/4 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Overall Height
25 5/16 in
Drain Outside Diameter
1 1/2 in
Overall Depth
19 in
Mounting Hole Diameter
7/16 in
Width
36 3/4 in

Details

Item
Bi-Level Drinking Fountain
Dispenser Design
Wall
Cold Water Capacity
8 gph
Number of Levels
2
Vandal Resistant
Not Vandal Resistant
Refrigerated / Non-Refrigerated
Refrigerated
Indoor / Outdoor
Indoor
ADA Compliant
ADA Compliant
Dispenser Operation
Electronic Sensor
Number of Bubblers
2
Power Consumption
370 W
Includes Back Panel
Back Panel Not Included
Full Load Current
5 A
Refrigeration
Refrigerated
Housing Color
Gray
Includes
Filter
Refrigerant Type
R134A
Environment
Indoor
Cooling Capacity
8 gph @ 50 Degrees F
Fountain Actuation
Sensor
Includes Water Filter
Water Filter Included
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Temperature Adjustment
Factory Set but Adjustable
Features
Fastenerless Integrated Drain Reduces Debris Accumulation, Hermetically Sealed Refrigeration System
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Number of Mounting Holes
18
Includes Pet Bowl
Pet Bowl Not Included
Product Weight
74 lb
Station Type
Bi-Level Fountain
Housing Finish
Vinyl Clad
Maximum Cold Water Temperature
50 Degrees F
Power Source
Electric Corded
Operating Voltage
115V AC
Housing Material
Vinyl Clad Steel
Filter Location
Bottom Panel Access
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

The Elkay EZ models are our most popular water cooler series. Complete hands free space saving ADA compliant design meets adult or child standards when properly installed. NEW Versatile bi-level design allows for standard high-left/low-right or alternate low-left/high-right installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.