This item is Discontinued.

Elkay Dual Hands-free Activation Bi-level ADA Cooler Non-filtered Refrigerated Light Gray EZOOSTL8LC

This item is Discontinued.

Elkay

Dual Hands-free Activation Bi-level ADA Cooler Non-filtered Refrigerated Light Gray (Discontinued)

Mfr # EZOOSTL8LC
Zoro # G000428023
UPC # 094902129136
Country of Origin United States
Category Water Coolers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZOOSTL8LC
Zoro #
G000428023
UPC #
094902129136
Country of Origin
United States

Dimensions

Drain Outside Diameter
1 1/2 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Overall Width
36 3/4 in
Overall Depth
19 in
Mounting Hole Diameter
7/16 in
Overall Height
25 5/16 in
Inlet Tube Outside Diameter
1/4 in
Width
36 3/4 in

Details

Item
Bi-Level Drinking Fountain
ADA Compliant
ADA Compliant
Vandal Resistant
Not Vandal Resistant
Number of Levels
2
Dispenser Design
Wall
Cold Water Capacity
8 gph
Refrigerated / Non-Refrigerated
Refrigerated
Indoor / Outdoor
Indoor
Dispenser Operation
Electronic Sensor
Power Consumption
370 W
Includes Pet Bowl
Pet Bowl Not Included
Includes Back Panel
Back Panel Not Included
Temperature Adjustment
Factory Set but Adjustable
Operating Voltage
115V AC
Includes Water Filter
Water Filter Not Included
Refrigeration
Refrigerated
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, ICC A117.1, NSF/ANSI 372, NSF/ANSI 61, UL 399
Environment
Indoor
Cooling Capacity
8 gph @ 50 Degrees F
Features
Hands Free
Product Weight
72 lb
Number of Bubblers
1
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Housing Color
Gray
Maximum Cold Water Temperature
50 Degrees F
Number of Mounting Holes
6
Power Source
Electric Corded
Full Load Current
5 A
Station Type
Bi-Level Fountain
Minimum Constant Stream Pressure
20 psi
Refrigerant Type
R134A
Housing Finish
Vinyl Clad
Maximum Constant Stream Pressure
105 psi
Fountain Actuation
Sensor
Minimum Supply Line Pressure
20 psi
Housing Material
Vinyl Clad Steel
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

The Elkay EZ models are our most popular water cooler series. Complete hands free space saving ADA compliant design meets adult or child standards when properly installed. NEW Versatile bi-level design allows for standard high-left/low-right or alternate low-left/high-right installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.