Shop ELKAY

Versatile Bi-Lvl Ez Green 8Gph Filtrd Lt Gry

  • Mfr # LZSTLG8LC

  • Zoro # G4672900


product price:  $2,163.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Mounting Type
Wall Mount (On Wall)
Voltage
115V/60Hz
Refrigerated / Non-Refrigerated
8.0 GPH
Full Load Amps
5 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LZSTLG8LC
Zoro #
G4672900
UPC #
94902014654
Country of Origin
United States

Dimensions

Width
19 in
Height
25.3125 in

Details

Indoor / Outdoor
Indoor
Mounting Type
Wall Mount (On Wall)
Voltage
115V/60Hz
Refrigerated / Non-Refrigerated
8.0 GPH
Full Load Amps
5 A
Type
Electronic Front and Side Bubbler Pushbar

Description

Elkay Versatile Bi-Lvl Ez Green 8Gph Filtrd Lt Gry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.