This item is Discontinued.

This item is Discontinued.
Versatile Bi-Lvl Ez Green 8Gph Filtrd Ss (Discontinued)
Mfr #
LZSTLG8SC
Zoro #
G4672849
UPC # 94902014661
Country of Origin United States
Category Water Bottle Filling Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZSTLG8SC
- Zoro #
- G4672849
- UPC #
- 94902014661
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Height
- 25.3125 in
Details
- Indoor / Outdoor
- Indoor
- Mounting Type
- Wall Mount (On Wall)
- Voltage
- 115V/60Hz
- Type
- Electronic Front and Side Bubbler Pushbar
- Refrigerated / Non-Refrigerated
- 8.0 GPH
- Full Load Amps
- 5 A
- Material
- Stainless Steel
Description
Elkay Versatile Bi-Lvl Ez Green 8Gph Filtrd Ss
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov