This item is Discontinued.

This item is Discontinued.
Versatile Bi-Lvl W/Sensor 8Gph Lt Gry Light Gray Granite (Discontinued)
Mfr #
EZOSTL8LC
Zoro #
G4673013
UPC # 94902247588
Country of Origin United States
Category Water Bottle Filling Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZOSTL8LC
- Zoro #
- G4673013
- UPC #
- 94902247588
- Country of Origin
- United States
- Indoor / Outdoor
- Indoor
- Mounting Type
- Wall Mount (On Wall)
- Voltage
- 115V/60Hz
- Full Load Amps
- 5 A
- Type
- Electronic Sensor Bubbler
- Refrigerated / Non-Refrigerated
- 8.0 GPH
Description
Elkay Versatile Bi-Lvl W/Sensor 8Gph Lt Gry Light Gray Granite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.